This product requires certification to purchase.

Catching Rays 100 ml Fragrance Oil

ScentBridge

ScentNote™ Catching Rays 100 ml Fragrance Oil

  • Fast #
  • Part #SCARA0100
  • Item #10844130
  • Manufacturer Part #CARA0100
3.6 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Catching Rays 100 ml Fragrance Oil

  • Fast #
  • Part #SCARA0100
  • Item #10844130
  • Manufacturer Part #CARA0100
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sharp orange and golden amber bring that great beach feeling of being warmed all the way through by a perfect summer sun. Featured in Harrah's, Horseshoe and Ilani Casinos with all-natural essential oils. With odor neutralizer that is effective in addressing malodor from cigarettes, marijuana, moisture, etc.
  • Top: Marine Ozone, Orange, Peppermint
  • Middle: Lavender, Rosemary, Geranium
  • Bottom: Amber, Cypress, Moss, Musk
  • Naturals: Lavandin Oil, Peppermint Oil, Geranium Oil, Amyris Oil, Orange Oil, Terpenes, Cypress Oil
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml