Crisp Fall Night 100 ml Fragrance Oil
ScentNote™ Crisp Fall Night 100 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The autumn evening invites with brisk earthy notes and dreamy interludes of lavender and woodland whispers for an enchanting blend of fall scent experiences. Developed with Yankee Candle, an autumn classic with all-natural essential oils
- Top: Bergamot, Grapefruit, Black Peppercorn
- Middle: Blue Lavender, Champagne Accord, Maple Leaf
- Bottom: Vetiver, Oak, Guaiac wood
- Naturals: Patchouli Oil, Lavender Oil, Bergamot Oil, Bergaptene Free, Copaiba Balsam, Guaiacwood Oil, Olibanum Resinoid, Cedar Leaf Oil, Cinnamon Leaf Oil, Grapefruit Oil, Mandarin Oil, Vetiver Oil, Virginian Cedarwood Oil, Black Pepper Oil, Galbanum Oil, Cade Oil, Birch Tar Oil
Specifications
- Brand Model Compatibility:
- ScentNote
- Capacity:
- 100 ml
- Collection:
- ScentNote™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Size:
- 100 ml