Florida Orange Grove 100 ml Fragrance Oil
ScentNote™ Florida Orange Grove 100 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reminiscent of a soaring hang glider adventure over a Florida orange grove. Bring home the magic with our WDW scent collection!
- Top: Vibrant Juicy Orange, Waxy Orange Peel, Lemon Zest
- Middle: Peach, Lemongrass, Slight Jasmine
- Bottom: Fresh Cut Cedar, Slight Earthy
Specifications
- Brand Model Compatibility:
- ScentNote
- Capacity:
- 100 ml
- Collection:
- ScentNote™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Size:
- 100 ml