Herbal Dome Mosquito Protection 100 ml Fragrance Oil
ScentNote™ Herbal Dome Mosquito Protection 100 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Creates a fragrant "herbal dome" of protection from mosquitos and other biting insects. All natural essential oil blend of Oil of Lemon Eucalyptus, Citronella and Geranium lets you relax outdoors with an aroma that is fresh, cool and lemony, with clean eucalyptus and a sweet balsamic finish
- Top: Lemon Rind, Citronella
- Middle: Oil of Lemon Eucalyptus, Menthol, Rosy Geranium
- Bottom: Balsamic, Woody
Specifications
- Brand Model Compatibility:
- ScentNote
- Capacity:
- 100 ml
- Collection:
- ScentNote™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Size:
- 100 ml