High Sierra 100 ml Fragrance Oil
ScentNote™ High Sierra 100 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This fragrance will take you from the mountain tops to the valleys below. Crisp citrus blends with juicy fruit, that cascades into rose and jasmine, ending with a smooth woody musk.
- Top: Citrus (Bergamot, Orange), Green
- Middle: Fruity (Apricot, Peach, Pear, Apple) & Floral (Rose, Jasmine, Violet, Freesia)
- Bottom: Woody, Musk
Specifications
- Brand Model Compatibility:
- ScentNote
- Capacity:
- 100 ml
- Collection:
- ScentNote™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Size:
- 100 ml