This product requires certification to purchase.

Lavender Vanilla 100 ml Fragrance Oil

ScentBridge

ScentNote™ Lavender Vanilla 100 ml Fragrance Oil

  • Fast #
  • Part #SLAVA0100
  • Item #10844157
  • Manufacturer Part #LAVA0100
3.5 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Lavender Vanilla 100 ml Fragrance Oil

  • Fast #
  • Part #SLAVA0100
  • Item #10844157
  • Manufacturer Part #LAVA0100
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • An oasis of tranquility...the perfect mix of fresh lavender and warm vanilla enhanced with musk and bergamot. Developed with Yankee Candle and featured in their retail stores - fresh lavender, warm vanilla &lavish relaxation.
  • Top: Lemon, Chamomile, Eucalyptus;
  • Middle: Jasmine, Lavender, Rose
  • Bottom: Vanilla, Sandalwood, Heliotrope
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml
Type:
SLAVA0100