This product requires certification to purchase.

Lemon Lavender 100 ml Fragrance Oil

ScentBridge

ScentNote™ Lemon Lavender 100 ml Fragrance Oil

  • Fast #
  • Part #SLELA0100
  • Item #10844159
  • Manufacturer Part #LELA0100
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Lemon Lavender 100 ml Fragrance Oil

  • Fast #
  • Part #SLELA0100
  • Item #10844159
  • Manufacturer Part #LELA0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean and inviting...a powdery fresh blend of tangy lemon citrus and sweet lavender flowers. Developed with Yankee Candle, also known as Evergreen Mist
  • Top: Tangerine, Lemon, Aromatic Lavender
  • Middle: Fruity Notes, Orange, Petitgrain, Eucalyptus
  • Bottom: Vanilla, hints of Spice
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml