Linq 100 ml Fragrance Oil
ScentNote™ Linq 100 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This subtle fragrance combines the freshness of green leaves, herbs, grass and moss with the complexity of orange flowers to deliver a welcoming and clean scent experience. The signature fragrance of Linq Hotel in Las Vegas.
- Top: Green, Floral
- Middle: Amber, Orange flower
- Bottom: Woody, Musk
Specifications
- Brand Model Compatibility:
- ScentNote
- Capacity:
- 100 ml
- Collection:
- ScentNote™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Size:
- 100 ml