Magical Resort Essence 100 ml Fragrance Oil
ScentNote™ Magical Resort Essence 100 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inspired by the signature fragrance of a great lodge in the magical wilderness of central Florida. Bring home the magic with our WDW scent collection!
- Top: Cypress, Lemon, Leafy Green
- Middle: Pikake, Peony, Jasmine
- Bottom: Fir Balsam, Fresh Pine, Cedar, Musk
Specifications
- Brand Model Compatibility:
- ScentNote
- Capacity:
- 100 ml
- Collection:
- ScentNote™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Size:
- 100 ml