Main Street Sweets 100 ml Fragrance Oil
ScentNote™ Main Street Sweets 100 ml Fragrance Oil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inspired by the signature scent of our favorite sweet treat shop on magical Main Street. Bring home the magic with our WDW scent collection!
- Top: Buttery, Cream, Caramel Glaze, Coconut Shavings
- Middle: Tonka Bean, Vanilla Extract
- Bottom: Warm Vanilla, Sugar Cane, Sweet Musk
Specifications
- Brand Model Compatibility:
- ScentNote
- Capacity:
- 100 ml
- Collection:
- ScentNote™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Size:
- 100 ml