This product requires certification to purchase.

Matcha Lemonade 100 ml Fragrance Oil

ScentBridge

ScentNote™ Matcha Lemonade 100 ml Fragrance Oil

  • Fast #
  • Part #SMALE0100
  • Item #10844164
  • Manufacturer Part #MALE0100
4.3 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Matcha Lemonade 100 ml Fragrance Oil

  • Fast #
  • Part #SMALE0100
  • Item #10844164
  • Manufacturer Part #MALE0100
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Imagine relaxing on your front porch with a nice tall glass of ice cold lemonade on a hot day. This fresh and uplifting scent combines fresh citruses with deeper notes of matcha, ginger and mint.
  • Top: Fresh Lemon, Crushed Ginger, Mint
  • Middle: Clary Sage, Thyme
  • Bottom: Bay Leaf, Sugarcane, Vanilla
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml
Type:
SMALE0100