This product requires certification to purchase.

Mediterranean Trellis 100 ml Fragrance Oil

ScentBridge

ScentNote™ Mediterranean Trellis 100 ml Fragrance Oil

  • Fast #
  • Part #SMETR0100
  • Item #10844170
  • Manufacturer Part #METR0100
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Mediterranean Trellis 100 ml Fragrance Oil

  • Fast #
  • Part #SMETR0100
  • Item #10844170
  • Manufacturer Part #METR0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The allure of the Mediterranean is captured with the sweet floral combination of Lemongrass and Lavender mingled with the fresh spices of Clove and Nutmeg and ending with warm breeze of cedar and musk. A featured fragrance in our Garden & Woods collection.
  • Top: Sweet Mandarin Water, Lemongrass, Petitgrain
  • Middle: Mountain Lavender, Clove Bud, Crushed Nutmeg
  • Bottom: Sunset Sandalwood, White Cedar, Musk
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml