This product requires certification to purchase.

Mohegan Sun Signature 100 ml Fragrance Oil

ScentBridge

ScentNote™ Mohegan Sun Signature 100 ml Fragrance Oil

  • Fast #
  • Part #SMOSU0100
  • Item #10844172
  • Manufacturer Part #MOSU0100
3.2 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Mohegan Sun Signature 100 ml Fragrance Oil

  • Fast #
  • Part #SMOSU0100
  • Item #10844172
  • Manufacturer Part #MOSU0100
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • This lovely combination of citrus, waterlily, sandalwood and eucalyptus triggers good feelings with its fresh and relaxing aroma. Featured at Mohegan Sun Casinos. With odor neutralizer that is effective in addressing malodor from cigarettes, marijuana, moisture, etc.
  • Top: Ozone, Bergamot, Lotus Blossom
  • Middle: Freesia, Waterlily, Rose, Coumarin
  • Bottom: Sandalwood, Creamy Musk, Ambery
  • Naturals: Eucalyptus, Sandalwood
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml
Type:
SMOSU0100