This product requires certification to purchase.

Old Town Key West 100 ml Fragrance Oil

ScentBridge

ScentNote™ Old Town Key West 100 ml Fragrance Oil

  • Fast #
  • Part #SOTKW0100
  • Item #10844175
  • Manufacturer Part #OTKW0100
3.5 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Old Town Key West 100 ml Fragrance Oil

  • Fast #
  • Part #SOTKW0100
  • Item #10844175
  • Manufacturer Part #OTKW0100
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inspired by the signature scent of a relaxing and low key resort in central Florida. Bring home the magic with our WDW scent collection!
  • Top: Creamy Coconut, Pineapple, Banana, Orange
  • Middle: Passionfruit, Guava, Melon, Berry
  • Base Notes: Vanilla, Creamy, Musky
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml