This product requires certification to purchase.

Pandemonium Patchouli 100 ml Fragrance Oil

ScentBridge

ScentNote™ Pandemonium Patchouli 100 ml Fragrance Oil

  • Fast #
  • Part #SPAPA0100
  • Item #10844176
  • Manufacturer Part #PAPA0100
4.6 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Pandemonium Patchouli 100 ml Fragrance Oil

  • Fast #
  • Part #SPAPA0100
  • Item #10844176
  • Manufacturer Part #PAPA0100
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The nostalgic woody essence of Patchouli is filled with rich spice notes of clove and cinnamon and hint of vanilla bringing back memories of the 70's. The signature fragrance of CycleBar fitness clubs worldwide. With odor neutralizer that is effective in addressing malodor from cigarettes, marijuana, moisture, etc.
  • Top: Woody, Sweet, Clove, Cinnamon
  • Middle: Jasmine, Woody
  • Bottom: Patchouli, Woody, Vanilla, with odor neutralization
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml