This product requires certification to purchase.

Pineapple Swirl 100 ml Fragrance Oil

ScentBridge

ScentNote™ Pineapple Swirl 100 ml Fragrance Oil

  • Fast #
  • Part #SPISW0100
  • Item #10844181
  • Manufacturer Part #PISW0100
3.2 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Pineapple Swirl 100 ml Fragrance Oil

  • Fast #
  • Part #SPISW0100
  • Item #10844181
  • Manufacturer Part #PISW0100
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inspired by your favorite magically whipped and frozen pineapple refreshment in central Florida. Bring home the magic with our WDW scent collection!
  • Top: Juicy Pineapple, Coconut Water
  • Middle: Strawberry, Pineapple Core, Pineapple Leaves
  • Bottom: Creamy Vanilla, Sweet Musk, Powdery
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml