This product requires certification to purchase.

Stress Relief 100 ml Fragrance Oil

ScentBridge

ScentNote™ Stress Relief 100 ml Fragrance Oil

  • Fast #
  • Part #SSTRE0100
  • Item #10844196
  • Manufacturer Part #STRE0100
3.8 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Stress Relief 100 ml Fragrance Oil

  • Fast #
  • Part #SSTRE0100
  • Item #10844196
  • Manufacturer Part #STRE0100
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ease your day with a calming blend of citrus, eucalyptus, spearmint, cedar and sandalwood. Featured fragrance in our Relaxing Spa collection.
  • Top: Lemon, Orange
  • Middle: Eucalyptus, Pine, Spearmint
  • Bottom: Cedar, Musk, Sandalwood
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml