This product requires certification to purchase.

Trial Pack Scents in Crisp Morning Air, Lemon Lavender & Sapphire Rain

ScentBridge

ScentNote™ Trial Pack Scents in Crisp Morning Air, Lemon Lavender & Sapphire Rain

  • Fast #
  • Part #SSNOTETRIALSCENTS
  • Item #11690219
  • Manufacturer Part #SNOTETRIALSCENTS
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Trial Pack Scents in Crisp Morning Air, Lemon Lavender & Sapphire Rain

  • Fast #
  • Part #SSNOTETRIALSCENTS
  • Item #11690219
  • Manufacturer Part #SNOTETRIALSCENTS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ScentNote Trial Pack of our most popular fragrances with three 100ML cartridges including Crisp Morning Air, Lemon Lavender, Sapphire Rain.
  • The ultimate scent solution for small commercial spaces, featuring Bluetooth mobile app control and an integrated SafeLock for added security.
  • Check out our curated collections of over eighty fragrances.
  • Fragrance categories include calm and relaxing spa, landmark destinations, appetite-inducing gourmand, gardens and woods, fresh & clean, home & hearth, pure elegance, and even odor neutralizing fragrances.
  • Requires Certification

Specifications

Application:
Fragrance diffusion
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
No
Size:
300 ml
Type:
SSNOTETRIALSCENTS