This product requires certification to purchase.

White Tea 100 ml Fragrance Oil

ScentBridge

ScentNote™ White Tea 100 ml Fragrance Oil

  • Fast #
  • Part #SWHTE0100
  • Item #10844202
  • Manufacturer Part #WHTE0100
3.6 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ White Tea 100 ml Fragrance Oil

  • Fast #
  • Part #SWHTE0100
  • Item #10844202
  • Manufacturer Part #WHTE0100
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Energize your home with this intoxicating blend of white tea and citrus zest, for a relaxed and invigorating start to your day. Inspired by the White Tea fragrance of Westin Hotels.
  • Top: Bergamot, Citrus Zest
  • Middle: Eucalyptus, Aromatic, Orange Blossom
  • Bottom: Musk, White Woods
  • Natural: Eucalyptus Oil
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml