This product requires certification to purchase.

8 in. Cabinet Pull in Satin Brass

Schaub & Company

Pub House 8 in. Cabinet Pull in Satin Brass

  • Fast #
  • Part #S5008SSB
  • Item #9551747
  • Manufacturer Part #5008-SSB
5 out of 5 Customer Rating
Brand image
Schaub & Company

Pub House 8 in. Cabinet Pull in Satin Brass

  • Fast #
  • Part #S5008SSB
  • Item #9551747
  • Manufacturer Part #5008-SSB
5 out of 5 Customer Rating

X Points

Color Finish Category: Brass Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Pub House
Color Finish Category:
Brass Tones
Color Finish Name:
Signature Satin Brass
Depth:
1-1/4 in
Diameter - Base:
1/2 in
Hardware Type:
Cabinet Pull
Length:
8-1/2 in
Material:
Brass
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Shape:
Bar
Style:
Contemporary, Industrial, Modern