33 in. Plain End Plastic Interceptor
Billy Goat™ 33 in. Plain End Plastic Interceptor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Safety Star™? access restrictor prevents accidental entry
- Cast iron covers for outdoor installations, H-20 rated
- Rugged polyethylene tank
- Uses FCR2 field cut riser system for below-grade installations
- Uses CA2 adapter for below-grade installations with 24" corrugated pipe risers
- Fits through 36" doorways
- Composite covers for indoor installations, traffic load rated
Specifications
- Application:
- Indoor, Outdoor
- Capacity:
- 262 gal
- Collection:
- Billy Goat™
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 375 gpm
- Height:
- 44 in
- IAPMO Listed -:
- Yes
- Length:
- 87 in
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Product Type:
- Interceptor
- Weight:
- 376 lb
- Width:
- 33 in