SI-50 65 gal, 125 gpm Grease Interceptor with Composite Cover
This product has been replaced by
Manufacturer Part #502530001
Billy Goat™ SI-50 65 gal, 125 gpm Grease Interceptor with Composite Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged polyethylene tank
- Safety Star™? access restrictor prevents accidental entry
- Cast iron covers for outdoor installations, H-20 rated
- Composite covers for indoor installations, traffic load rated
- Fits through 36" doorways
- Uses FCR2 field cut riser system for below-grade installations
- Uses CA2 adapter for below-grade installations with 24" corrugated pipe risers
Specifications
- CSA Certified:
- CSA B481.1
- Capacity:
- 53 gal
- Collection:
- Billy Goat™
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 125 gpm
- Height:
- 28-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 37 in
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- Product Type:
- Grease Interceptor
- UPC:
- 040232498176
- Width:
- 32-1/4 in