This product requires certification to purchase.

GB-1500 100/200 gpm Grease Interceptor with 4 in. Inlet/Outlet and Cast Iron Cover

This product has been replaced by

No image available
GB1500 w/ 4" Plain/FPT Connections
Manufacturer Part #408530001
Schier

GB-1500 100/200 gpm Grease Interceptor with 4 in. Inlet/Outlet and Cast Iron Cover

  • Fast #
  • Part #S408500301
  • Item #10233823
  • Manufacturer Part #4085-003-01
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
GB1500 w/ 4" Plain/FPT Connections
Manufacturer Part #408530001
Schier

GB-1500 100/200 gpm Grease Interceptor with 4 in. Inlet/Outlet and Cast Iron Cover

  • Fast #
  • Part #S408500301
  • Item #10233823
  • Manufacturer Part #4085-003-01
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Best in class grease capacity with 20% solids waste capacity
  • Rugged polyethylene tank body
  • No flow control required
  • Safety Star® access restrictor prevents accidental entry
  • Contains baffle walls
  • Three manholes for increase visibility into chambers
  • Fits through 74" doorways
  • Cast iron cover for outdoor installations
  • Uses FCR2 field cut riser system for a maximum depth of 94"
  • Uses CA2 adapter for below-grade installations with 24" corrugated pipe risers
  • Requires Certification

Specifications

Capacity:
10061 lb
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
4 in
Fitting Size 2:
5 in
Fitting Sizes:
4 in x 5 in
Flow Rate:
100 gpm - 200 gpm
Height:
84-1/2 in
Length:
137 in
Material:
Plastic
Material Type:
HDPE, Polyethylene
Product Type:
Grease Interceptor
UPC:
040232009983
Width:
73-3/4 in