1751 lb. 100 gpm Grease Interceptor
Great Basin™ 1751 lb. 100 gpm Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.14.3
- CSA Certified:
- CSA B481.1
- Capacity:
- 1751 lb
- Collection:
- Great Basin™
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 100 gpm
- Height:
- 51-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 68 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 33-1/2 in