35 gpm 3 in. High Density Polyethylene Grease Trap
Great Basin™ 35 gpm 3 in. High Density Polyethylene Grease Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pedestrian load rated, bolted, gas/water tight composite cover. (2,000 Lbs.)
- Built-in Flow control
- Maximum operating temperature: 140 deg F continuous
- Engineered inlet and outlet diffusers are removable to inspect/clean piping
- Integral air relief / Anti-siphon
Specifications
- AASHTO:
- AASHTO HS20
- ASME:
- ASME A112.14.3
- Application:
- Drainage
- CSA Certified:
- CSA B481.1
- Capacity:
- 35 gal
- Collection:
- Great Basin™
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 35 gpm
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Width:
- 25 in