This product requires certification to purchase.

24-1/2 x 24-1/2 in. Cast Iron Laboratory Wastewater Sampling Port

This product has been replaced by

No image available
SV24O w/ 4" Plain/FPT Connections a
Manufacturer Part #806230001
Schier

Sewer Viewer™ 24-1/2 x 24-1/2 in. Cast Iron Laboratory Wastewater Sampling Port

  • Fast #
  • Part #S806200103
  • Item #9306090
  • Manufacturer Part #8062-001-03
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
SV24O w/ 4" Plain/FPT Connections a
Manufacturer Part #806230001
Schier

Sewer Viewer™ 24-1/2 x 24-1/2 in. Cast Iron Laboratory Wastewater Sampling Port

  • Fast #
  • Part #S806200103
  • Item #9306090
  • Manufacturer Part #8062-001-03
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sewer Viewer™
Diameter:
24-1/2
End Connection 1:
FPT
End Connection 2:
Plain End
End Connections:
FPT x Plain End
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Height:
24-1/2
Material:
Plastic
Material Type:
HDPE, Polyethylene
Product Type:
Wastewater Sampling Port
Size:
24-1/2 in x 24-1/2 in
UPC:
040232588129
Waterworks Application:
Laboratory
Weight:
112