This product requires certification to purchase.

Door Knob in Satin Nickel

Schlage®

Alexandria Door Knob in Satin Nickel

  • Fast #
  • Part #SCH655786
  • Item #7979108
  • Manufacturer Part #655786
5 out of 5 Customer Rating
Brand image
Schlage®

Alexandria Door Knob in Satin Nickel

  • Fast #
  • Part #SCH655786
  • Item #7979108
  • Manufacturer Part #655786
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.39
Collection:
Alexandria
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Knob
Handle Material:
Glass
Handle Type:
Knob
Material:
Zinc, Glass
Shape:
Octagonal
Thickness:
1-3/8 in, 1-1/2 in, 1-5/8 in, 1-3/4 in
UPC:
043156655786