ANDOVER KNB WITH ADDISON TRIM NN-TURNING LOCK IN BRIGHT CHROME
Andover ANDOVER KNB WITH ADDISON TRIM NN-TURNING LOCK IN BRIGHT CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.5
- Collection:
- Andover
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Shape:
- Rectangular
- UPC:
- 043156781034