F59 AVA Right Hand 134 Fluorescent Lock HDLST 716
Avanti F59 AVA Right Hand 134 Fluorescent Lock HDLST 716
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aged bronze finish handle from the Avanti collection with a sleek look ensures the right amount of style and security to protect your home
- Single-cylinder design operates by key on the outside and a thumb turn on the inside, so you can quickly open the door for visitors
- Fits right-handed doors 1-5/8-in to 1-3/4-in thick to ensure reliable locking
Specifications
- Collection:
- Avanti
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Handle & Lock Set
- Handle Type:
- Knob
- Lock Type:
- Deadbolt
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Security Grade:
- 1
- UPC:
- 043156165858