This product requires certification to purchase.

Door Lever in Satin Nickel

Schlage®

Avila Door Lever in Satin Nickel

  • Fast #
  • Part #SCH780921
  • Item #7789121
5 out of 5 Customer Rating
Brand image
Schlage®

Avila Door Lever in Satin Nickel

  • Fast #
  • Part #SCH780921
  • Item #7789121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Decorative door pull, non-turning
  • Easy installation, only a screwdriver needed
  • Quality materials and construction for exceptional security
  • Lifetime finish and mechanical guarantee (oil-rubbed bronze is only a mechanical guarantee)
  • Quality finishes coordinate with plumbing and lighting
  • Certified commercial grade 2
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.5
Application:
Residential
Collection:
Avila
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Dummy Lever
Handle Material:
Metal
Handle Type:
Lever
Proposition 65:
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Style:
Contemporary;Modern;Transitional