This product requires certification to purchase.

B560P 613 CKD

Schlage®

B500 Series B560P 613 CKD

  • Fast #
  • Part #SCH131778
  • Item #3666557
  • Manufacturer Part #131778
5 out of 5 Customer Rating
Brand image
Schlage®

B500 Series B560P 613 CKD

  • Fast #
  • Part #SCH131778
  • Item #3666557
  • Manufacturer Part #131778
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This single cylinder deadbolt is a versatile and economical Grade 2 deadbolt for use in medium duty commercial and heavy duty residential applications.
  • Fits 2-1/8 in. (55 mm) prep standard
  • Requires Certification

Specifications

Collection:
B500 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Material:
Brass
Security Grade:
2
UPC:
043156131778