BE365 PLY 620
BE365 PLY 620
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For exterior doors; pair with a hall & closet knob or lever when replacing a deadbolt and keyed knob on your door
- Professional grade security with the biggest adjustable bolt available for increased resistance to kick-ins
- Limited lifetime finish and mechanical warranty
- Pre-set, unique, six-digit programming code, two pre-set unique four-digit user codes (19 code capacity)
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- UPC:
- 043156083787