Door Lever in Matte Black
Broadway Door Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Broadway
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Latch, Lock, Privacy Lever
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65Warnings.ca.gov
- Style:
- Contemporary
- Thickness:
- 1-3/8 in, 1-3/4 in, 1-1/2 in, 1-5/8 in
- UPC:
- 043156008421