BE469ZP CAM 625 12-344 10-116 134 S KD C 48-180 1 N SL
Camelot BE469ZP CAM 625 12-344 10-116 134 S KD C 48-180 1 N SL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 256-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ANSI Grade 1 highest residential security
- Smudge and fingerprint free with durable resistant touchscreen
- Protection from lock tampering with anti-pick shield
- Enter 4 digit code to automatically lock and unlock the motorized bolt
- 1 Year battery life with 4 AA batteries included
- 1-Year warranty with lifetime limited mechanical & finish warranty
- Triple option latch includes tapered deadbolt latch with round corner, square corner and drive-in faceplates
- Easy to install with no wiring necessary
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.36
- Application:
- Residential
- Collection:
- Camelot
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Height:
- 5 in
- Lock Type:
- Deadbolt, Keyless Entry
- Material:
- Zinc
- Smart Home Enabled:
- Yes
- Thickness:
- 1-3/8 in, 1-5/8 in, 1-3/4 in, 1-1/2 in
- UPC:
- 043156038053
- Weight:
- 4 lb