TOUCH KEYLESS TOUCHSCREEN ACCENT LEVER WITH CAMELOT TRIM IN SATIN NICKEL
Camelot TOUCH KEYLESS TOUCHSCREEN ACCENT LEVER WITH CAMELOT TRIM IN SATIN NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.5
- Collection:
- Camelot
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lock Type:
- Deadbolt, Keyless Entry
- Thickness:
- 1-3/4 in
- UPC:
- 043156489138