This product requires certification to purchase.

Door Lever in Aged Bronze

Schlage®

Century Door Lever in Aged Bronze

  • Fast #
  • Part #SCH489343
  • Item #7979106
  • Manufacturer Part #489343
3.6 out of 5 Customer Rating
Brand image
Schlage®

Century Door Lever in Aged Bronze

  • Fast #
  • Part #SCH489343
  • Item #7979106
  • Manufacturer Part #489343
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Teterboro, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No cylinder to bump or pick
  • No more keys to lose, hide, carry or forget
  • Create and delete your own access codes (up to 19)
  • 9V battery back-up in case of battery failure
  • Touchscreen works in the rain and when you're wearing gloves
  • Slim profile means its sleek without sacrificing strength
  • Pair with our most popular trim and lever styles to coordinate the look throughout your home
  • Backed by a 3-year limited electronics warranty and limited lifetime mechanical and finish warranty
  • Premium metal construction
  • Certified commercial grade 2
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.5
Application:
Residential
Collection:
Century
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze
Door Hardware Type:
Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Contemporary
Thickness:
1-3/8 in, 1-3/4 in
UPC:
043156489343