Commercial Entry Door Lever in Satin Chrome
Commercial Entry Door Lever in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 3-1/5 in
- Handle Type:
- Lever
- Security Grade:
- 2
- Thickness:
- 1.8 in
- UL Listed:
- No
- UPC:
- 043156420278
- Width:
- 6-1/2 in