Passage Door Lever Set with Decorative Remsen Trim in Satin Nickel
Davlin Passage Door Lever Set with Decorative Remsen Trim in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 280-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.39, ANSI A156.2
- Collection:
- Davlin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Passage
- Length:
- 3-4/5 in
- Material:
- Zinc
- Style:
- Contemporary
- Thickness:
- 1-5/8 in, 1-3/4 in, 1-3/8 in, 1-1/2 in
- Type:
- SCH180840
- UPC:
- 194555180840