Left Handed One-Sided Dummy Door Lever with Decorative Plymouth Trim in Matte Black
Delfayo Left Handed One-Sided Dummy Door Lever with Decorative Plymouth Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Delfayo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Length:
- 3-43/50
- Material:
- Zinc
- Style:
- Contemporary
- Thickness:
- 1-3/4 in, 1-5/8 in, 1-1/2 in, 1-3/8 in
- Type:
- SCH181038
- UPC:
- 194555181038