Door Lever in Matte Black
Door Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 280-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.5
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Latch, Lever, Lock, Strike
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Style:
- Modern
- Thickness:
- 1-3/8 in, 1-3/4 in