Door Lever in Satin Nickel
Door Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 8 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use with 1-3/8 in. to 1-3/4 in. door
- Keyed entry function unlocks from the inside when the lever is rotated, allowing you to leave quickly, conveniently and re-enter easily or from the outside with the included keys
- Keyed entry function locks from the inside by rotating the interior turn button or from the outside with the included keys
- Guaranteed to fit on existing, standard pre-drilled doors
- Lever design pairs well with contemporary styles and minimalist, open floor plans
- For more than 95 years, Schlage has offered durable door hardware in a range of unique style combinations to express any personality
- Lock and finish backed by limited lifetime warranty (oil-rubbed bronze exempt from finish guarantee)
- Easy installation with Philips screwdriver
- Certified commercial grade 3
- Self-aligning screw holes make installation easy and hassle-free
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.5
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Latch, Lever, Lock, Strike
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Style:
- Contemporary
- Thickness:
- 1-3/4 in
- UPC:
- 043156465392