This product requires certification to purchase.

Door Lever in Satin Nickel

Schlage®

Door Lever in Satin Nickel

  • Fast #
  • Part #SCH503209
  • Item #7789337
5 out of 5 Customer Rating
Brand image
Schlage®

Door Lever in Satin Nickel

  • Fast #
  • Part #SCH503209
  • Item #7789337
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 280
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use with 1-3/8 in. to 1-3/4 in. door
  • Keyed entry function unlocks from the inside when the lever is rotated, allowing you to leave quickly, conveniently and re-enter easily or from the outside with the included keys
  • Keyed entry function locks from the inside by rotating the interior turn button or from the outside with the included keys
  • Guaranteed to fit on existing, standard pre-drilled doors
  • Lever design pairs well with bright colors and urban styles
  • For more than 95 years, Schlage has offered durable door hardware in a range of unique style combinations to express any personality
  • Lock and finish backed by limited lifetime warranty (oil-rubbed bronze exempt from finish guarantee)
  • Easy installation with Philips screwdriver
  • Self-aligning screw holes make installation easy and hassle-free
  • Universal latches slide easily into place and require no tools or manual adjustments
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lever
Handle Material:
Metal
Handle Type:
Lever
Material:
Zinc
Style:
Modern
Thickness:
1-5/8 in, 1-3/4 in, 1-3/8 in, 1-1/2 in