Smart Wifi Deadbolt with Keypad in Matte Black
Encode Plus Smart Wifi Deadbolt with Keypad in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Graded best in residential security, durability and finish
- Tap to unlock works with Apple HomeKit and Apple home keys, with home keys you can simply tap to lock or unlock using your iPhone or Apple Watch for easy and secure access to your home
- Peace of mind - lock and unlock from anywhere, manage up to 100 access codes, view lock history, receive customizable notifications and easily manage multiple locks at once - all when paired to the Schlage® Home app and connected to a secure Wi-Fi network
- Anywhere access with built-in Wi-Fi compatibility, you can easily and securely connect your Schlage® Encode Plus™ lock to your home Wi-Fi network to control and monitor your home from anywhere with the Schlage® Home app
- Certified commercial grade 1
- Come and go with ease - auto lock conveniently relocks the door for you and has a variety of time delay options to choose from or can be turned off completely
- One touch locking from the exterior touchscreen makes locking up when leaving easy
- Easy install - install in minutes with just a screwdriver, no hardwiring required
- Snap'n stay design helps keep the lock on the door so both hands are free, fits standard doors with 1-3/8 in - 1-3/4 in THK door and 2-3/8 in or 2-3/4 in backset
- Advanced security secure, encrypted connection, built-in, customizable alarm for door movement and forced entry attempts, fingerprint-resistant touchscreen, certified highest residential security, durability and finish rating by BHMA industry experts
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.36
- Collection:
- Encode Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 5 in
- Material:
- Zinc
- Smart Home Enabled:
- Yes
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
- Type:
- SCH086722
- UPC:
- 194555086722