This product requires certification to purchase.

Smart Wifi Deadbolt with Keypad and Lever Handle in Satin Nickel

Schlage®

Encode Smart Wifi Deadbolt with Keypad and Lever Handle in Satin Nickel

  • Fast #
  • Part #SCH108349
  • Item #10038435
  • Manufacturer Part #108349
3.9 out of 5 Customer Rating
Brand image
Schlage®

Encode Smart Wifi Deadbolt with Keypad and Lever Handle in Satin Nickel

  • Fast #
  • Part #SCH108349
  • Item #10038435
  • Manufacturer Part #108349
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced security secure, encrypted connection, built-in, customizable alarm for door movement and forced entry attempts, fingerprint-resistant touchscreen, certified highest residential security, durability and finish rating by BHMA industry experts
  • Peace of mind - lock and unlock from anywhere, manage up to 100 access codes, view lock history, receive customizable notifications and easily manage multiple locks at once - all when paired to the Schlage® Home app and connected to a secure Wi-Fi network
  • Graded best in residential security, durability and finish
  • Anywhere access with built-in Wi-Fi compatibility, you can easily and securely connect your Schlage® Encode™ smart Wi-Fi lever to your home Wi-Fi network to control and monitor your home from anywhere with the Schlage® Home app
  • Certified commercial grade 1
  • Warranty limited lifetime mechanical and finish warranty and 3 yr electronics warranty
  • Secure and stylish available with traditional and contemporary styles in multiple finishes, the Schlage® Encode™ smart lever offers premium quality and craftsmanship to complement a variety of homes and personal styles
  • Come and go with ease - auto lock can relock the door for you with various time delay options in the Schlage® Home app, convenient, control buttons on the interior of the lever let you quickly put it in an unlocked state for easy, frequent use
  • Easy install - install in minutes with just a screwdriver, no hardwiring required
  • Snap'n stay design helps keep the lock on the door so both hands are free, fits standard doors with 1-3/8 in - 1-3/4 in THK door and 2-3/8 in or 2-3/4 in backset
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Thickness
1-3/8 in, 1-1/2 in, 1-3/4 in, 1-5/8 in
Characteristics & Features
Collection
Encode
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Zinc
Smart Home Enabled
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.36
Type
SCH108349
UPC
194555108349