F10 CHP 619 AND
F10 CHP 619 AND
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-locking interior for use on hall or closet
- All Metal Chassis for Strength and Durability
- Lever is reversible for easy installation
- Limited Lifetime Mechanical and Finish Warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- UPC:
- 043156820092