F170 PLY 605
F170 PLY 605
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1190-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All Metal Chassis for Strength and Durability
- Guaranteed to fit all standard door preparations
- Lifetime Limited Finish and Mechanical Warranty
- Dummy Function; non working decorative trim
- Interior knob style offers timeless appeal with classic feel.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Depth:
- 2-22/25 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- UPC:
- 043156914920