F40 GEO 605 625
F40 GEO 605 625
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 775-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All Metal Chassis for Strength and Durability
- Limited Lifetime Mechanical and Finish Warranty
- Push button locking for use on bedroom and bathroom doors
- Universal knob works for right or left handed doors
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Type:
- SCH731121
- UPC:
- 043156731121