This product requires certification to purchase.

FE595 PLY 619 FLA

Schlage®

FE595 PLY 619 FLA

  • Fast #
  • Part #SCH470457
  • Item #3667696
  • Manufacturer Part #FE595 PLY 619 FLA
5 out of 5 Customer Rating
Brand image
Schlage®

FE595 PLY 619 FLA

  • Fast #
  • Part #SCH470457
  • Item #3667696
  • Manufacturer Part #FE595 PLY 619 FLA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • No more house keys to hide, lose, carry or forget!
  • Add & delete user codes in seconds
  • Pre-programmed and easy to install
  • Surpasses ANSI Grade 2 standards to provide maximum security
  • Adjustable hanger brackets provide mounting between 16" on-center joists
  • Install with gfi branch circuit wiring
  • Include prewired outlet boxes with plug-in receptacles
  • For baths up to: 150 sq. ft.
  • Other rooms up to: 200 sq. ft.
  • UL listed for tub/shower enclosure when used with GFI branch circuit wiring
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
Type:
SCH892273
UPC:
043156470457