Keyed Entry Lever Lock Set in Brass
Flair Keyed Entry Lever Lock Set in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8Product Details
Product Details
- Light duty
- Flair lever handle
- Adjustable latches
- Full-lip strike
- C keyway KD
- F Series
- Fits all standard door preparations
- Quality materials and construction for exceptional security
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Flair
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Handle Type:
- Keyed
- Security Grade:
- 2
- Type:
- SCH420681
- UL Listed:
- Yes
- UPC:
- 043156420681