Lever with Wakefield Trim Hall and Closet Lock in Bright Brass
Flair Lever with Wakefield Trim Hall and Closet Lock in Bright Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2 2011, ANSI A156.39 2015
- Collection:
- Flair
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Handle Material:
- Metal
- Handle Type:
- Passage
- Proposition 65:
- WARNING: Cancer and Reproductive Harm-www.P65warnings.ca.gov
- Security Grade:
- 2
- Style:
- Traditional
- Thickness:
- 1.75 in
- UL Listed:
- Yes